Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Grinder, Pestle Mixer

  • Mfr # 299220

  • Zoro # G304969284


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
7.25 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
299220
Zoro #
G304969284
UPC #
-
Country of Origin
China

Dimensions

Width
7.25 in
Height
3.5 in

Description

Convenient laboratory tool produces a high-speed mechanical and vortexing action that completely disperses biological samples. Effective for use with pellets, precipitates, other solids and soft tissue. Utilizes disposable or reusable pestles that allow mixing directly inside a 0.5ml or 1.5ml micro-tube. Prevents sample loss and minimizes risk of spills.Cordless unit uses two AA batteries (included).
Resuspends proteins & DNA pelletsGrinds soft tissuesShipping Weight: 0.3801 lbs
Shipping Dimensions: 7.25 x 3.50 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.