This item is Discontinued.

Cole Parmer Micro-Tube, 1.5ml, Black, 500/PK 145516

This item is Discontinued.

Cole Parmer

Micro-Tube, 1.5ml, Black, 500/PK (Discontinued)

Mfr # 145516
Zoro # G704970248
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145516
Zoro #
G704970248
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
2-3/4 in
Width
16 in
Height
12 in

Description

Black color polypropylene tubes and caps provide superior protection for light sensitive samples. Opaque black color prevents light transmission and is superior to amber color tubes. LiteSafe tubes eliminate the inconvenience of fitting tubes with aluminum foil to protect samples. They are ideal for use with fluorescent probes or ethidium bromide. Tubes are manufactured from high density polypropylene and withstand temperatures from -100°C to +120°C. All tubes are supplied RNase, DNase free.
Non Sterile Made of medical grade polypropylene LiteSafe microcentrifuge tubes can be spun up to 17,000g€s Click-fit cap provides tight seal to prevent accidental opening during centrifugation AutoclavableShipping Weight: 1.1301 lbs
Shipping Dimensions: 16.00 x 12.00 x 2.75
Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.