Zoro Homepage

Microcentrifuge, 12 x 2 mL, 5 1/8 in

  • Mfr # 8523000

  • Zoro # G711363354


product price: $2,506.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA
Refrigerated
No
Voltage
240V AC
Display Type
Digital
Maximum RCF
15,596 x g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8523000
Zoro #
G711363354
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 1/8 in
Overall Depth
10 3/8 in
Overall Height
5 1/8 in

Details

Item
Microcentrifuge
Standards
CE, CSA
Refrigerated
No
Voltage
240V AC
Display Type
Digital
Maximum RCF
15,596 x g
Color
Gray
Noise Reduction Rating NRR
60 dB
Motor Type
Brushless DC
Compatible Product Type
Tubes/Tube Strips
Speed Control
Variable
Adapters Included
(2) 0.2/0.3 mL, 0.4/0.5 mL
Product Type
Micro
Includes
(2) Adapter Sets, Fixed-Angle Rotor
Maximum Test Tube Volume
2 mL
Programmable
Yes
Capacity
12 x 2 mL
Rotor Type
Fixed
Frequency
50/60 Hz
Maximum Speed
15,000 RPM

Description

General Purpose Centrifuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.