Zoro Homepage

Microscope Slide Warmer

  • Mfr # SW-200-115

  • Zoro # G512936924


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 3/8 in
Mounting Style
Countertop
Temperature Setting - Maximum
100 Degrees C
Overall Height
3 3/4 in
Overall Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-200-115
Zoro #
G512936924
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
15 3/8 in
Overall Height
3 3/4 in
Overall Length
7 1/8 in
Manufacturer Warranty Length
3 yr

Details

Item
Microscope Slide Warmer
Mounting Style
Countertop
Temperature Setting - Maximum
100 Degrees C
Number of Trays
(50) slides
Standards
CE, CSA
Capacity
50
Temperature Setting - Minimum
15 Degrees C
Display Type
Analog
Plug Style
Standard
Voltage
115V AC
Features
Dark Surface, Drying Bars Included

Description

Microscope Slide Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.