Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Balance

  • Mfr # 1010043

  • Zoro # G411248524


product price: $4,161.99
/ea
Free Shipping & Returns

Key Features

Scale Height
7 5/8 in
Drying Temperature - Maximum
160 Degrees C
Features
Connection with Peripheral Device External Calibration, Displays and Prints in (11) Languages, Needs GLP Function Quickly Diagnoses Weighing Errors, Programmable
Pan Diameter
3 1/2 in
Drying Temperature - Minimum
160 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010043
Zoro #
G411248524
UPC #
-
Country of Origin
Poland

Dimensions

Scale Height
7 5/8 in
Pan Diameter
3 1/2 in
Overall Length
13 1/8 in
Scale Depth
13 1/8 in
Scale Width
8 1/8 in
Drying Chamber Height
3/4 in
Overall Width
8 1/8 in
Drying Chamber Width
4 3/4 in
Drying Chamber Depth
4 3/4 in
Overall Height
7 5/8 in

Details

Item
Moisture Balance
Drying Temperature - Maximum
160 Degrees C
Features
Connection with Peripheral Device External Calibration, Displays and Prints in (11) Languages, Needs GLP Function Quickly Diagnoses Weighing Errors, Programmable
Drying Temperature - Minimum
160 Degrees C
Interface
Ethernet, RS-232, USB, WiFi
Readability
0.001 g
Moisture Measurement Repeatability
+/- 0.01 % to +/- 0.05 %
Includes
IR Sensors, USV
Drying Mechanism
Infrared
Maximum Capacity
50 g
Product Type
Moisture Analyzer
Display Type
Touchscreen

Description

Moisture Balance, Readability 0.001 g, Moisture Measurement Accuracy Not Applicable, Platform Material Not Applicable, Overall Height 7 5/8 in, Overall Length 13 1/8 in, Overall Width 8 1/8 in, Moisture Measurement Repeatability +/- 0.01 Percent to +/- 0.05 Percent, Warm-Up Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.