Zoro Homepage

Moisture Balance

  • Mfr # 1010044

  • Zoro # G711248545


product price: $4,183.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 1/8 in
Drying Chamber Height
3/4 in
Overall Length
13 1/8 in
Scale Depth
13 1/8 in
Scale Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010044
Zoro #
G711248545
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
8 1/8 in
Drying Chamber Height
3/4 in
Overall Length
13 1/8 in
Scale Depth
13 1/8 in
Scale Height
7 5/8 in
Drying Chamber Depth
4 3/4 in
Pan Diameter
3 1/2 in
Drying Chamber Width
4 3/4 in
Overall Height
7 5/8 in
Scale Width
8 1/8 in

Details

Item
Moisture Balance
Moisture Measurement Repeatability
+/- 0.01 % to +/- 0.05 %
Display Type
Touchscreen
Readability
0.001 g
Drying Mechanism
Infrared
Product Type
Moisture Analyzer
Maximum Capacity
210 g
Interface
Ethernet, RS-232, USB, WiFi
Features
Connection with Peripheral Device External Calibration, Displays and Prints in (11) Languages, Needs GLP Function Quickly Diagnoses Weighing Errors, Programmable
Drying Temperature - Minimum
160 Degrees C
Includes
IR Sensors, USV
Drying Temperature - Maximum
160 Degrees C

Description

Moisture Balance, Readability 0.001 g, Moisture Measurement Accuracy Not Applicable, Platform Material Not Applicable, Overall Height 7 5/8 in, Overall Length 13 1/8 in, Overall Width 8 1/8 in, Moisture Measurement Repeatability +/- 0.01 Percent to +/- 0.05 Percent, Warm-Up Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.