Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Balance

  • Mfr # 1112406

  • Zoro # G211249141


product price: $4,318.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Scale Width
7 1/4 in
Overall Height
9 3/4 in
Drying Temperature - Minimum
50 Degrees C
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112406
Zoro #
G211249141
UPC #
-
Country of Origin
China

Dimensions

Scale Width
7 1/4 in
Overall Height
9 3/4 in
Overall Length
14 in
Scale Depth
14 in
Pan Diameter
3 7/8 in
Scale Height
9 3/4 in
Overall Width
7 1/4 in

Details

Item
Moisture Balance
Interface
RS-232
Drying Temperature - Minimum
50 Degrees C
Readability
0.001 g/0.01 %
Drying Mechanism
Halogen
Drying Temperature - Maximum
160 Degrees C
Features
Displays and Prints in (4) Languages: English, German, French, Spanish, Pan Lifter Allows Safe Removal of Hot Sample Pans, Results Provided in Grams, % Moisture, % Solids, % Moisture vs Dry Weight and % Solid vs Dry Weight, Security Locking Slot for Kensington(TM) Type Lock and Cable Prevents Theft
Display Type
Backlit LCD
Maximum Capacity
40 g
Platform Material
ABS Plastic, Aluminum
Product Type
Moisture Balancer

Description

Moisture Balance, Readability 0.001 g/0.01 Percent, Moisture Measurement Accuracy Not Applicable, Platform Material ABS Plastic, Aluminum, Overall Height 9 3/4 in, Overall Length 14 in, Overall Width 7 1/4 in, Moisture Measurement Repeatability Not Applicable, Warm-Up Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.