Shop COLE PARMER
See all product information
Create Account
Nickel-Plated Zinc Hosecock Clamp
Mfr # 08028-00
Zoro # G824152388
product price:Â $36.75
/eaKey Features
Clamp Material
Nickel-Plated Zinc
Product Type
Hosecock Clamp
Minimum Jaw Opening
0 in
Compatible Product Type
Tubing
Clamp Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08028-00
- Zoro #
- G824152388
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Hosecock Clamp
- Clamp Material
- Nickel-Plated Zinc
- Product Type
- Hosecock Clamp
- Minimum Jaw Opening
- 0 in
- Compatible Product Type
- Tubing
- Clamp Finish
- Nickel Plated
- Maximum Jaw Opening
- 5/8 in
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.