
Omega Zen Pipettor, Blue
Mfr # 353000B
Zoro # G104972019
product price: $806.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353000B
Zoro #
G104972019
UPC #
-
Country of Origin
China
Description
Omega Pipettor quickly fills 25, 50 and 100 ml pipettes. Offers powerful performance and superior fingertip control. Fits pipettes from 1 - 100 ml and dispenses slowly and gently to protect valuable samples. Features UV resistant housing. Unit is rechargeable during use and features quiet motor and five bar LED battery light. This item is supplied with a sterile filter, battery charger, wall mount and instructions.
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 6.13 x 9.25 x 3.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 6.13 x 9.25 x 3.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.