Pasteur Pipette, PK 200
Mfr # 0439511
Zoro # G512925362
product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polystyrene
Pipette Type
Pasteur
Autoclavable
Not Autoclave Compatible
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0439511
Zoro #
G512925362
UPC #
-
Country of Origin
China
Dimensions
Overall Length
144 3/4 mm
Details
Item
Pasteur Pipette
Color
Clear
Material
Polystyrene
Pipette Type
Pasteur
Autoclavable
Not Autoclave Compatible
Sterility
Sterile
Product Type
Pasteur Pipette
Individually Wrapped
Individually Wrapped
Description
Pasteur Pipette, Standards Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.