Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK

  • Mfr # 181050

  • Zoro # G904968106


product price: $36.99
/pk 5, $7.40/ea

Key Features

Overall Height
5.11 in
Overall Length
5.11 in
Overall Width
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181050
Zoro #
G904968106
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.11 in
Overall Length
5.11 in
Overall Width
5.11 in

Description

Freezer box with insert designed exclusively for PCR tubes including strip formats and individual tubes. Each box will accommodate up to 196 x 0.2ml tubes in a 14 x 14 array. Box features a one inch shallow depth to provide easy access to tubes. Outer box dimensions are 5 1/4 x 5 1/4 x 1 inches and can be double stacked for storing in a standard freezer rack. Box and insert are suitable for storage at temperatures from 0°C to -80°C. Holds 8 tube strips or 12 tube strips.
Stores 196 x 0.2 ml tubesIncludes divider insertMoisture resistant boxTemperature range 0 to -80°CShipping Weight: 0.75 lbs
Shipping Dimensions: 5.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.