Pipette, 12-Channel, 30 to 300 uL
Mfr # 24501-24
Zoro # G7280805
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Size
30 to 300 uL
Color
Blue, White
Standards
ISO 9001:2008
Channel
12
Includes
Forward and Reverse Modes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-24
Zoro #
G7280805
UPC #
-
Country of Origin
India
Dimensions
Size
30 to 300 uL
Details
Color
Blue, White
Standards
ISO 9001:2008
Channel
12
Includes
Forward and Reverse Modes
Item
Multichannel Pipettor
Product Type
Multichannel Pipettor
Autoclavable
Autoclavable
Channel Type
Multichannel
Capacity - Maximum
300 ul
Accuracy - Maximum
1 %
Graduation Increments
1 ul
Pipettor Type
Manual Adjustable Volume
Sterility
Non-Sterile
Capacity - Minimum
30 ul
Number of Channels
12
Description
Multichannel Pipettor, Size 30 to 300 uL, 12 Channel, Not Applicable, Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.