Pipette, 5 to 50 uL
Mfr # 24501-23
Zoro # G7280963
product price: $686.99
/ea
Free Shipping & Returns
Key Features
Size
5 to 50 uL
Color
Blue, White
Standards
ISO 9001:2008
Channel
12
Includes
Forward and Reverse Modes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-23
Zoro #
G7280963
UPC #
-
Country of Origin
India
Dimensions
Size
5 to 50 uL
Details
Color
Blue, White
Standards
ISO 9001:2008
Channel
12
Includes
Forward and Reverse Modes
Item
Multichannel Pipettor
Product Type
Multichannel Pipettor
Pipettor Type
Manual Adjustable Volume
Number of Channels
12
Accuracy - Maximum
1 %
Capacity - Maximum
50 ul
Graduation Increments
0.5 ul
Channel Type
Multichannel
Capacity - Minimum
5 ul
Sterility
Non-Sterile
Autoclavable
Autoclavable
Description
Multichannel Pipettor, Size 5 to 50 uL, 12 Channel, Not Applicable, Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.