Zoro Homepage

Pipette Controller, Blue

  • Mfr # 25300-96

  • Zoro # G7280936


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Product Type
Electronic Pipette Controller
Capacity - Minimum
1 mL
Pipettor Type
Electronic Controller
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25300-96
Zoro #
G7280936
UPC #
-
Country of Origin
China

Details

Color
Blue
Item
Electronic Pipette Controller
Product Type
Electronic Pipette Controller
Capacity - Minimum
1 mL
Pipettor Type
Electronic Controller
Number of Channels
1
Capacity - Maximum
100 mL

Description

Electronic Pipette Controller, Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.