Zoro Homepage

Pipette Tip, PK 1000

  • Mfr # 2450214

  • Zoro # G312925357


product price: $81.19
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Autoclavable
Not Autoclave Compatible
Color
Clear
Compatible Product Type
Pipette
Sterility
Non-Sterile
Capacity - Minimum
10 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450214
Zoro #
G312925357
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 5/16 cm

Details

Item
Pipette Tip
Autoclavable
Not Autoclave Compatible
Color
Clear
Compatible Product Type
Pipette
Sterility
Non-Sterile
Capacity - Minimum
10 ul
Configuration
Bulk Bag
Includes Filter
Filter Included
For Pipette Type
Universal
Disposability
Single-Use
Capacity - Maximum
100 ul
Includes
(1000) Tips
Material
Polypropylene

Description

Pipette Tip, PK 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.