Pipette Tip, PK 200
Mfr # 0785923
Zoro # G712924196
product price: $81.59
/pk 200, $0.41/ea
Free Shipping & Returns
Key Features
For Pipette Type
Universal
Compatible Product Type
Macropipettor Pipette
Configuration
Bulk Bag
Autoclavable
Not Autoclave Compatible
Capacity - Minimum
1,000 ul
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0785923
Zoro #
G712924196
UPC #
-
Country of Origin
Japan
Details
Item
Pipette Tip
For Pipette Type
Universal
Compatible Product Type
Macropipettor Pipette
Configuration
Bulk Bag
Autoclavable
Not Autoclave Compatible
Capacity - Minimum
1,000 ul
Includes
(200) Pipette Tips
Disposability
Single-Use
Capacity - Maximum
5,000 ul
Includes Filter
No Filter
Color
Clear
Sterility
Non-Sterile
Material
Polypropylene
Description
Pipette Tip, PK 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.