Pipette Tip, PK 200
Mfr # 0785942
Zoro # G112924130
product price: $124.99
/pk 200, $0.62/ea
Free Shipping & Returns
Key Features
For Pipette Type
Universal
Autoclavable
Not Autoclave Compatible
Includes
(200) Pipette Tips
Capacity - Maximum
10,000 ul
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0785942
Zoro #
G112924130
UPC #
-
Country of Origin
Japan
Details
Item
Pipette Tip
For Pipette Type
Universal
Autoclavable
Not Autoclave Compatible
Includes
(200) Pipette Tips
Capacity - Maximum
10,000 ul
Sterility
Non-Sterile
Material
Polypropylene
Compatible Product Type
Macropipettor Pipette
Includes Filter
No Filter
Disposability
Single-Use
Color
Clear
Capacity - Minimum
2,000 ul
Configuration
Bulk Bag
Description
Pipette Tip, PK 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.