Pipette Tip, PK 500
Mfr # 2571171
Zoro # G512924167
product price: $193.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
Capacity - Minimum
1,000 ul
Compatible Product Type
Macro Volume Pipette
Disposability
Reusable
For Pipette Type
Universal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2571171
Zoro #
G512924167
UPC #
-
Country of Origin
United States
Details
Item
Pipette Tip
Capacity - Minimum
1,000 ul
Compatible Product Type
Macro Volume Pipette
Disposability
Reusable
For Pipette Type
Universal
Color
Clear
Capacity - Maximum
5,000 ul
Material
Polypropylene
Autoclavable
Autoclavable
Sterility
Non-Sterile
Includes
(500) Tips
Includes Filter
No Filter
Configuration
Bulk Bag
Description
Pipette Tip, PK 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.