Pipette Tip, PK 500
Mfr # 2571173
Zoro # G112924192
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Macro Volume Pipette
Includes
(500) Tips
For Pipette Type
Universal
Includes Filter
No Filter
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2571173
Zoro #
G112924192
UPC #
-
Country of Origin
United States
Details
Item
Pipette Tip
Compatible Product Type
Macro Volume Pipette
Includes
(500) Tips
For Pipette Type
Universal
Includes Filter
No Filter
Material
Polypropylene
Disposability
Reusable
Sterility
Non-Sterile
Capacity - Maximum
10,000 ul
Capacity - Minimum
1,000 ul
Configuration
Bulk Bag
Color
Clear
Autoclavable
Autoclavable
Description
Pipette Tip, PK 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.