Pipette Tip, PK 576
Mfr # 1635018
Zoro # G912925351
product price: $87.39
/pk 576, $0.15/ea
Free Shipping & Returns
Key Features
Includes Filter
Filter Included
For Pipette Type
Universal
Compatible Product Type
Pipette
Includes
(576) Tips, (6) Racks
Disposability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1635018
Zoro #
G912925351
UPC #
-
Country of Origin
India
Details
Item
Pipette Tip
Includes Filter
Filter Included
For Pipette Type
Universal
Compatible Product Type
Pipette
Includes
(576) Tips, (6) Racks
Disposability
Reusable
Material
Polyethylene
Capacity - Maximum
1,000 ul
Sterility
Sterile
Capacity - Minimum
100 ul
Color
Clear
Autoclavable
Autoclavable
Configuration
Preconfigured Rack
Description
Pipette Tip, PK 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.