Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, PK 576

  • Mfr # 1635019

  • Zoro # G612925347


product price: $97.99
/pk 576, $0.17/ea
Free Shipping & Returns

Key Features

Autoclavable
Autoclavable
For Pipette Type
Universal
Includes Filter
No Filter
Sterility
Sterile
Capacity - Maximum
1,000 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635019
Zoro #
G612925347
UPC #
-
Country of Origin
India

Details

Item
Pipette Tip
Autoclavable
Autoclavable
For Pipette Type
Universal
Includes Filter
No Filter
Sterility
Sterile
Capacity - Maximum
1,000 ul
Capacity - Minimum
100 ul
Configuration
Preconfigured Rack
Includes
(576) Tips, (6) Racks
Material
Polyethylene
Color
Clear
Disposability
Reusable
Compatible Product Type
Pipette

Description

Pipette Tip, PK 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.