Pipette Tip, PK 576
Mfr # 2450268
Zoro # G012924155
product price: $74.29
/pk 576, $0.13/eaKey Features
Color
Clear
Capacity - Minimum
10 ul
Autoclavable
Not Autoclave Compatible
Configuration
Preconfigured Rack
Includes
(10) Racks, (960) Tips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450268
Zoro #
G012924155
UPC #
-
Country of Origin
India
Dimensions
Overall Height
8 3/8 cm
Details
Item
Pipette Tip
Color
Clear
Capacity - Minimum
10 ul
Autoclavable
Not Autoclave Compatible
Configuration
Preconfigured Rack
Includes
(10) Racks, (960) Tips
Sterility
Sterile
Disposability
Single-Use
For Pipette Type
Universal
Includes Filter
No Filter
Material
Polypropylene
Compatible Product Type
Pipette
Capacity - Maximum
100 ul
Description
Pipette Tip, PK 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.