Pipette Tip, PK 576
Mfr # 2450288
Zoro # G812925345
product price: $75.39
/pk 576, $0.13/ea
Free Shipping & Returns
Key Features
Capacity - Minimum
100 ul
Autoclavable
Not Autoclave Compatible
Disposability
Single-Use
Includes
(576) Tips, (6) Racks
Compatible Product Type
Pipette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450288
Zoro #
G812925345
UPC #
-
Country of Origin
India
Dimensions
Overall Height
9 13/16 cm
Details
Item
Pipette Tip
Capacity - Minimum
100 ul
Autoclavable
Not Autoclave Compatible
Disposability
Single-Use
Includes
(576) Tips, (6) Racks
Compatible Product Type
Pipette
Includes Filter
No Filter
Capacity - Maximum
1,000 ul
Material
Polypropylene
Color
Clear
For Pipette Type
Universal
Sterility
Sterile
Configuration
Preconfigured Rack
Description
Pipette Tip, PK 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.