Zoro Homepage

Pipette Tip, PK 960

  • Mfr # 2450218

  • Zoro # G412925363


product price: $115.99
/pk 960, $0.12/ea
Free Shipping & Returns

Key Features

Color
Clear
Compatible Product Type
Pipette
Sterility
Sterile
Includes Filter
Filter Included
Overall Height
5 3/8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450218
Zoro #
G412925363
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 3/8 cm

Details

Item
Pipette Tip
Color
Clear
Compatible Product Type
Pipette
Sterility
Sterile
Includes Filter
Filter Included
Capacity - Minimum
10 ul
Includes
(10) Racks, (960) Tips
Capacity - Maximum
100 ul
Autoclavable
Not Autoclave Compatible
Configuration
Preconfigured Rack
Disposability
Single-Use
For Pipette Type
Universal
Material
Polypropylene

Description

Pipette Tip, PK 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.