Pipette Tip, Polypropylene, 10uL, PK1000
Mfr # 24501-43
Zoro # G5517505
product price: $33.59
/pk 1000, $0.03/eaKey Features
Special Features
Graduated
Type
Sterile
Material of Construction
Polypropylene
Capacity
10uL
Includes Filter
No Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-43
Zoro #
G5517505
UPC #
-
Country of Origin
India
Details
Item
Pipette Tip
Special Features
Graduated
Type
Sterile
Material of Construction
Polypropylene
Capacity
10uL
Includes Filter
No Filter
Configuration
Bulk Bag
For Pipette Type
Universal
Color
Clear
Capacity - Minimum
0.1 ul
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
10 ul
Sterility
Sterile
Material
Polypropylene
Disposability
Single-Use
Description
Pipette Tip,Polypropylene,10uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.