Pipette Tip, Polypropylene, 10uL, PK1000
Mfr # 24501-96
Zoro # G7280464
product price: $70.29
/pk 1000, $0.07/eaKey Features
Type
Standard
Special Features
Graduated
Capacity
10uL
Material of Construction
Polypropylene
Capacity - Maximum
10 ul
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-96
Zoro #
G7280464
UPC #
-
Country of Origin
India
Details
Type
Standard
Special Features
Graduated
Capacity
10uL
Material of Construction
Polypropylene
Item
Pipette Tip
Capacity - Maximum
10 ul
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile
Capacity - Minimum
2 ul
Color
Clear
Disposability
Single-Use
Configuration
Bulk Bag
Material
Polypropylene
For Pipette Type
Universal
Includes Filter
No Filter
Description
Pipette Tip,Polypropylene,10uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.