Pipette Tip, Polypropylene, 10uL, PK960
Mfr # 24501-48
Zoro # G7280263
product price: $83.95
/pk 960, $0.09/ea
Free Shipping & Returns
Key Features
Material of Construction
Polypropylene
Capacity
10uL
Special Features
Graduated
Type
Standard
Disposability
Single-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-48
Zoro #
G7280263
UPC #
-
Country of Origin
India
Details
Material of Construction
Polypropylene
Capacity
10uL
Special Features
Graduated
Type
Standard
Item
Pipette Tip
Disposability
Single-Use
Includes Filter
No Filter
Material
Polypropylene
Configuration
Preconfigured Rack
For Pipette Type
Universal
Capacity - Maximum
10 ul
Capacity - Minimum
0.1 ul
Sterility
Non-Sterile
Color
Clear
Autoclavable
Not Autoclave Compatible
Description
Pipette Tip,Polypropylene,10uL,PK960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.