Pipette Tip, Polypropylene, 200uL, PK1000
Mfr # 24502-23
Zoro # G5516656
product price: $36.99
/pk 1000, $0.04/eaKey Features
Type
Bulk
Special Features
Graduated
Material of Construction
Polypropylene
Capacity
200uL
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24502-23
Zoro #
G5516656
UPC #
-
Country of Origin
India
Dimensions
Overall Height
5 5/16 cm
Details
Type
Bulk
Special Features
Graduated
Material of Construction
Polypropylene
Item
Pipette Tip
Capacity
200uL
Material
Polypropylene
Configuration
Bulk Bag
Color
Clear
Capacity - Minimum
20 ul
Includes Filter
No Filter
For Pipette Type
Universal
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile
Disposability
Single-Use
Capacity - Maximum
200 ul
Description
Pipette Tip,Polypropylene,200uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.