Pipette Tip, Polypropylene, 50uL, PK1000
Mfr # 24502-05
Zoro # G7287857
product price: $68.19
/pk 1000, $0.07/eaKey Features
Special Features
Graduated
Capacity
50uL
Material of Construction
Polypropylene
Type
Standard
Disposability
Single-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24502-05
Zoro #
G7287857
UPC #
-
Country of Origin
India
Details
Special Features
Graduated
Item
Pipette Tip
Capacity
50uL
Material of Construction
Polypropylene
Type
Standard
Disposability
Single-Use
Sterility
Non-Sterile
Capacity - Maximum
50 ul
Autoclavable
Not Autoclave Compatible
Material
Polypropylene
Color
Clear
Configuration
Bulk Bag
Capacity - Minimum
5 ul
Includes Filter
Filter Included
For Pipette Type
Universal
Description
Pipette Tip,Polypropylene,50uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.