Zoro Homepage

Pipetting Reservoir, Basin, 100mL, PK50

  • Mfr # B3110-50

  • Zoro # G5433395


product price: $84.39
/pk 50, $1.69/ea
Free Shipping & Returns

Key Features

Type
Basin
Material of Construction
Polystyrene
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Color
White
Packaging
Individually Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3110-50
Zoro #
G5433395
UPC #
-
Country of Origin
China

Dimensions

Height
1.3906 in
Manufacturers Warranty Length
No Express Duration
Overall Height
1 3/8 in

Details

Type
Basin
Material of Construction
Polystyrene
Item
Pipetting Reservoir
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Color
White
Packaging
Individually Sealed
Special Features
Corner Pour Spouts, Sterile, Wrapped In Snap and Tear Bags
Capacity
100mL
Material
Polystyrene
Individually Wrapped
Individually Wrapped
Number of Compartments
1
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Sterility
Sterile
Disposability
Single-Use
Capacity - Maximum
100 mL

Description

Pipetting Reservoir, Basin, Material of Construction Polystyrene, Capacity 100mL, Height 1-25/64 In., Color White, Special Features Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags, For Use With Pipettor, Liquid Handling, Liquid Transfer, Individually Sealed Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.