Zoro Homepage

Pipetting Reservoir, Basin, 3mL, PK20

  • Mfr # B3135

  • Zoro # G5433359


product price: $95.89
/pk 20, $4.79/ea
Free Shipping & Returns

Key Features

Type
Basin
Material of Construction
polypropylene
Capacity
3ml
Color
White
Manufacturers Warranty Length
No Express Duration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3135
Zoro #
G5433359
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
No Express Duration
Height
1.25 in
Overall Height
1 1/4 in
Overall Length
5 in
Overall Depth
2 1/4 in

Details

Type
Basin
Material of Construction
polypropylene
Capacity
3ml
Color
White
Packaging
Individually Sealed
Item
Pipetting Reservoir
Special Features
Sterile
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Material
Polypropylene
Sterility
Sterile
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Disposability
Single-Use
Number of Compartments
12
Individually Wrapped
Individually Wrapped
Capacity - Maximum
3 mL
Number of Channels
12

Description

Pipetting Reservoir,Basin,3mL,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.