Pipetting Reservoir, Basin, 3mL, PK50
Mfr # B3134
Zoro # G5433368
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
Key Features
Type
Basin
Material of Construction
polypropylene
Color
White
Special Features
Non Sterile
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3134
Zoro #
G5433368
UPC #
-
Country of Origin
China
Dimensions
Height
1.25 in
Manufacturers Warranty Length
No Express Duration
Overall Height
1 1/4 in
Overall Length
5 in
Overall Depth
2 1/4 in
Details
Type
Basin
Material of Construction
polypropylene
Color
White
Special Features
Non Sterile
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
3ml
Packaging
Individually Sealed
Item
Pipetting Reservoir
Material
Polypropylene
Capacity - Maximum
3 mL
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Number of Compartments
12
Number of Channels
12
Individually Wrapped
Bulk Packaged
Disposability
Reusable
Sterility
Non-Sterile
Description
Pipetting Reservoir,Basin,3mL,PK50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.