Pipetting Reservoir, Basin, 50mL, PK100
Mfr # B3150-100NS
Zoro # G5433401
product price: $74.39
/pk 100, $0.74/eaKey Features
Type
Basin
Material of Construction
Polystyrene
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Height
1.125 in
Packaging
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3150-100NS
Zoro #
G5433401
UPC #
-
Country of Origin
China
Dimensions
Height
1.125 in
Manufacturers Warranty Length
No Express Duration
Overall Height
1 1/8 in
Details
Type
Basin
Material of Construction
Polystyrene
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Packaging
Bulk
Capacity
50ml
Color
White
Special Features
Corner Pour Spouts, Non Sterile, Wrapped In Snap and Tear Bags
Item
Pipetting Reservoir
Material
Polystyrene
Individually Wrapped
Bulk Packaged
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Number of Compartments
1
Sterility
Non-Sterile
Capacity - Maximum
50 mL
Disposability
Reusable
Description
Pipetting Reservoir, Basin, Material of Construction Polystyrene, Capacity 50mL, Height 1-1/8 In., Color White, Special Features Non Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags, For Use With Pipettor, Liquid Handling, Liquid Transfer, Bulk Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.