Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetting Reservoir, White, 100mL, PK100

  • Mfr # B3110-100

  • Zoro # G5433386


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Type
Basin
Material of Construction
Polystyrene
Color
White
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Height
1.3906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3110-100
Zoro #
G5433386
UPC #
-
Country of Origin
China

Dimensions

Height
1.3906 in
Manufacturers Warranty Length
No Express Duration
Overall Height
1 3/8 in

Details

Type
Basin
Material of Construction
Polystyrene
Color
White
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Item
Pipetting Reservoir
Capacity
100mL
Special Features
Corner Pour Spouts, Sterile, Wrapped In Snap and Tear Bags
Packaging
5PK
Material
Polystyrene
Individually Wrapped
Bulk Packaged
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Disposability
Single-Use
Capacity - Maximum
100 mL
Sterility
Sterile
Number of Compartments
1

Description

Pipetting Reservoir, Basin, Material of Construction Polystyrene, Capacity 100mL, Height 1-25/64 In., Color White, Special Features Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags, For Use With Pipettor, Liquid Handling, Liquid Transfer, 5PK Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.