Zoro Homepage

Pipetting Reservoir, White, 25mL, PK50

  • Mfr # B3125-50

  • Zoro # G5433456


product price: $46.39
/pk 50, $0.93/ea

Key Features

Type
Basin
Material of Construction
Polystyrene
Height
1 in
Packaging
Individually Sealed
Manufacturers Warranty Length
No Express Duration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3125-50
Zoro #
G5433456
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Manufacturers Warranty Length
No Express Duration
Overall Depth
3 5/8 in
Overall Height
1 in
Overall Length
5 3/4 in

Details

Type
Basin
Material of Construction
Polystyrene
Item
Pipetting Reservoir
Packaging
Individually Sealed
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Color
White
Capacity
25mL
Special Features
Corner Pour Spouts, Sterile, Wrapped In Snap and Tear Bags
Material
Polystyrene
Sterility
Sterile
Disposability
Single-Use
Number of Compartments
1
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Individually Wrapped
Individually Wrapped
Capacity - Maximum
25 mL

Description

Pipetting Reservoir, Basin, Material of Construction Polystyrene, Capacity 25mL, Height 1 In., Color White, Special Features Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags, For Use With Pipettor, Liquid Handling, Liquid Transfer, Individually Sealed Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.