Zoro Homepage

Pipetting Reservoir, White, 50mL, PK100

  • Mfr # B3150-100

  • Zoro # G5433410


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Type
Basin
Material of Construction
Polystyrene
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
50ml
Packaging
5PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3150-100
Zoro #
G5433410
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
No Express Duration
Height
1.125 in
Overall Height
1 1/8 in

Details

Type
Basin
Material of Construction
Polystyrene
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Item
Pipetting Reservoir
Capacity
50ml
Packaging
5PK
Special Features
Corner Pour Spouts, Sterile, Wrapped In Snap and Tear Bags
Color
White
Material
Polystyrene
Capacity - Maximum
50 mL
Sterility
Sterile
Disposability
Single-Use
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Individually Wrapped
Bulk Packaged
Number of Compartments
1

Description

Pipetting Reservoir, Basin, Material of Construction Polystyrene, Capacity 50mL, Height 1-1/8 In., Color White, Special Features Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags, For Use With Pipettor, Liquid Handling, Liquid Transfer, 5PK Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.