Zoro Homepage

Pipettor, 100 to 1000uL

  • Mfr # 24501-08

  • Zoro # G7280665


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
100 to 1000uL
Color
Blue, White
Standards
ISO 9001:2008
Channel
1
Includes
Forward and Reverse Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-08
Zoro #
G7280665
UPC #
-
Country of Origin
India

Dimensions

Size
100 to 1000uL

Details

Color
Blue, White
Standards
ISO 9001:2008
Item
Single-Channel Pipettor
Channel
1
Includes
Forward and Reverse Modes
Product Type
Single-Channel Pipettor
Channel Type
Single Channel
Pipettor Type
Manual Adjustable Volume
Sterility
Non-Sterile
Number of Channels
1
Autoclavable
Autoclavable
Capacity - Maximum
1,000 ul
Graduation Increments
5 ul
Accuracy - Maximum
1 %
Capacity - Minimum
100 ul

Description

Single-Channel Pipettor, Size 100 to 1000uL, 1 Channel, Not Applicable, Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.