Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor, 20 to 200uL

  • Mfr # 24501-07

  • Zoro # G7281076


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
20 to 200uL
Color
Blue, White
Channel
1
Includes
Forward and Reverse Modes
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-07
Zoro #
G7281076
UPC #
-
Country of Origin
India

Dimensions

Size
20 to 200uL

Details

Color
Blue, White
Item
Single-Channel Pipettor
Channel
1
Includes
Forward and Reverse Modes
Standards
ISO 9001:2008
Product Type
Single-Channel Pipettor
Accuracy - Maximum
1 %
Pipettor Type
Manual Adjustable Volume
Autoclavable
Autoclavable
Number of Channels
1
Channel Type
Single Channel
Capacity - Maximum
200 ul
Capacity - Minimum
20 ul
Sterility
Non-Sterile
Graduation Increments
1 ul

Description

Single-Channel Pipettor, Size 20 to 200uL, 1 Channel, Not Applicable, Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.