Pipettor, 2000 to 10000 uL
Mfr # 24501-10
Zoro # G7280114
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Size
2000 to 10000 uL
Color
Blue, White
Channel
1
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-10
Zoro #
G7280114
UPC #
-
Country of Origin
India
Dimensions
Size
2000 to 10000 uL
Details
Color
Blue, White
Channel
1
Item
Single-Channel Pipettor
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Product Type
Single-Channel Pipettor
Sterility
Non-Sterile
Autoclavable
Autoclavable
Accuracy - Maximum
1 %
Pipettor Type
Manual Adjustable Volume
Graduation Increments
100 ul
Number of Channels
1
Capacity - Minimum
2,000 ul
Capacity - Maximum
10,000 ul
Channel Type
Single Channel
Description
Single-Channel Pipettor, Size 2000 to 10000 uL, 1 Channel, Not Applicable, Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.