Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor, 500 to 5000uL

  • Mfr # 24501-09

  • Zoro # G7280148


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size
500 to 5000uL
Color
Blue, White
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-09
Zoro #
G7280148
UPC #
-
Country of Origin
India

Dimensions

Size
500 to 5000uL

Details

Color
Blue, White
Item
Single-Channel Pipettor
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Channel
1
Product Type
Single-Channel Pipettor
Capacity - Minimum
500 ul
Pipettor Type
Manual Adjustable Volume
Sterility
Non-Sterile
Capacity - Maximum
5,000 ul
Channel Type
Single Channel
Autoclavable
Autoclavable
Accuracy - Maximum
1 %
Graduation Increments
50 ul
Number of Channels
1

Description

Single-Channel Pipettor, Size 500 to 5000uL, 1 Channel, Not Applicable, Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.