Zoro Homepage

Pipettor, 8-Channel, 0.5 to 10uL

  • Mfr # 24501-19

  • Zoro # G7280762


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Size
0.5 to 10uL
Color
Blue, White
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Channel
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-19
Zoro #
G7280762
UPC #
-
Country of Origin
India

Dimensions

Size
0.5 to 10uL

Details

Color
Blue, White
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Channel
8
Item
Multichannel Pipettor
Product Type
Multichannel Pipettor
Sterility
Non-Sterile
Number of Channels
8
Capacity - Maximum
10 ul
Graduation Increments
0.1 ul
Autoclavable
Autoclavable
Pipettor Type
Manual Adjustable Volume
Accuracy - Maximum
2 %
Channel Type
Multichannel
Capacity - Minimum
0.5 ul

Description

Multichannel Pipettor, Size 0.5 to 10uL, 8 Channel, Not Applicable, Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.