Pipettor, 8-Channel, 30 to 300uL
Mfr # 24501-21
Zoro # G7280324
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Size
30 to 300uL
Color
Blue, White
Channel
8
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-21
Zoro #
G7280324
UPC #
-
Country of Origin
India
Dimensions
Size
30 to 300uL
Details
Color
Blue, White
Channel
8
Item
Multichannel Pipettor
Standards
ISO 9001:2008
Includes
Forward and Reverse Modes
Product Type
Multichannel Pipettor
Graduation Increments
1 ul
Accuracy - Maximum
1 %
Capacity - Maximum
300 ul
Capacity - Minimum
30 ul
Pipettor Type
Manual Adjustable Volume
Autoclavable
Autoclavable
Number of Channels
8
Channel Type
Multichannel
Sterility
Non-Sterile
Description
Multichannel Pipettor, Size 30 to 300uL, 8 Channel, Not Applicable, Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.