
Platinum-Cured Silicone Tubing, 50 Shore A, 1/4in ID x 7/16in OD; 50 Ft
Mfr # PLTS-LH-250X437-CP
Zoro # G214118437
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Material
Platinum-Cured Silicone
Wall Thickness
3/32"
Inside Dia.
1/4"
Outside Dia.
7/16"
Tube Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PLTS-LH-250X437-CP
Zoro #
G214118437
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
3/32"
Inside Dia.
1/4"
Outside Dia.
7/16"
Tube Length
50 ft
Details
Material
Platinum-Cured Silicone
Tube Color
Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.