Zoro Homepage

Prep Tube, 5ml, Non-Sterile, Blue, 200/PK

  • Mfr # 163235B

  • Zoro # G704971740


product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Overall Length
3.75 in
Width
11.5 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163235B
Zoro #
G704971740
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.75 in
Width
11.5 in
Height
15 in

Description

Ideal alternative to using larger conical tubes when working with volumes less than 5 ml. This smaller tube allows only the tip to be exposed to the sample being withdrawn and eliminates inserting the pipettor barrel inside tube. Made from high quality polypropylene that can be autoclaved, boiled and stored at -80°C. Tubes withstand centifugation to 14,000 rpm and fit rotors that accommodates 15 ml tubes. Feature molded graduations and a frosted writing surface on the cap. Optional cardboard storage box available. Non-SterileGraduatedConical
Diameter: 14.6 mmShipping Weight: 1 lbs
Shipping Dimensions: 11.50 x 15.00 x 3.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.