PTFE Film
Mfr # 0827715
Zoro # G012936776
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant
Color
Opaque
Overall Thickness
0.13 mm
Overall Width
12 in
Product Type
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0827715
Zoro #
G012936776
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
0.13 mm
Overall Width
12 in
Overall Length
25 ft
Details
Item
Film
Resistance Properties
Chemical-Resistant
Color
Opaque
Product Type
Film
Sterility
Non-Sterile
Material
PTFE
Description
Film, Color Opaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.