Roller Shaker
Mfr # 5190119
Zoro # G611249079
product price: $1,182.99
/ea
Free Shipping & Returns
Key Features
Number of Platforms
6
Overall Height
4 1/2 in
Standards
CE, UK CA
Overall Depth
20 in
Plug Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5190119
Zoro #
G611249079
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Depth
20 in
Overall Width
10 1/4 in
Details
Item
Roller Shaker
Number of Platforms
6
Standards
CE, UK CA
Plug Style
Standard
Includes
Side Panels
Load Capacity
6.6 lb
Operating Temperature - Maximum
40 Degrees C
Speed - Maximum
33 RPM
Product Type
Lab Rollers
Movement Type
Rolling
Hazardous Location
No
Description
Roller Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.