Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Shaker

  • Mfr # 5190121

  • Zoro # G711249078


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, UK CA
Overall Height
4 1/2 in
Product Type
Lab Rollers
Includes
Side Panels
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190121
Zoro #
G711249078
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
15 in
Overall Depth
24 in

Details

Item
Roller Shaker
Standards
CE, UK CA
Product Type
Lab Rollers
Includes
Side Panels
Plug Style
Standard
Load Capacity
6.6 lb
Number of Platforms
9
Speed - Maximum
33 RPM
Movement Type
Rolling
Operating Temperature - Maximum
40 Degrees C
Hazardous Location
No

Description

Roller Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.