Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Shaker

  • Mfr # 5190123

  • Zoro # G911249076


product price: $1,876.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, UK CA
Overall Height
4 1/2 in
Movement Type
Rolling
Plug Style
Standard
Load Capacity
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190123
Zoro #
G911249076
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
10 1/4 in
Overall Depth
24 in

Details

Item
Roller Shaker
Standards
CE, UK CA
Movement Type
Rolling
Plug Style
Standard
Load Capacity
6.6 lb
Operating Temperature - Maximum
40 Degrees C
Number of Platforms
6
Speed - Maximum
60 RPM
Includes
Side Panels
Hazardous Location
No
Speed - Minimum
5 RPM
Product Type
Lab Rollers

Description

Roller Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.