Zoro Homepage

RotoFlex Tube Mixer

  • Mfr # 248990

  • Zoro # G904968991


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5.11 in
Plate Width
5.11 in
Height
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248990
Zoro #
G904968991
UPC #
-
Country of Origin
China

Dimensions

Plate Length
5.11 in
Plate Width
5.11 in
Height
5.11 in

Description

Is the ideal benchtop mixer for a variety of tubes commonly used in laboratory applications. Supplied with five sets of racks that will accommodate the following size tubes: 0.5 ml; 1.5 - 2.0 ml; 5 - 7 ml; 10 - 15 ml and 50 ml. Holders are easily interchanged without tools and can be combined for a custom mixing environment. Additional RotoFlex features include: variable rotation speed of 10 - 40 rpm; adjustable mixing angle of 0 - 90° and select-able 360° rotation or oscillating modes. Mixer is suitable for use in a cold room or incubator.
Rotation Speed: 10 - 40 rpm Angle Adjustment: 0 - 90° Temperature Range: 40° - 60°C Outer Dimensions: 8 x 6 x 10 Inches Weight: 5 Pounds Electrical Requirements: 120 VAC, 60hzShipping Weight: 5.0001 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.