Zoro Homepage

Round Ice Bucket, Purple, 2.5L

  • Mfr # 04393-93

  • Zoro # G7252726


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Color
Purple
Overall Diameter
7 in
Overall Height
8 in
Material
Ethylene Vinyl Acetate
Volume
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04393-93
Zoro #
G7252726
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Height
8 in

Details

Color
Purple
Material
Ethylene Vinyl Acetate
Volume
2.5 L
Item
Ice Bucket with Lid
Product Type
Ice Bucket with Lid
Capacity
2.5 L

Description

Round Ice Bucket,Purple,2.5L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.